No Product Image Available

Refrigiwear

0679RBLKLAR Black Insulated Extreme Freezer Gloves - Large - Pair


product price: $150.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a glove that is practical and reliable with these RefrigiWear 0679RBLKLAR black insulated extreme freezer gloves - large - pair. These gloves are made with a knitted fabric back to ensure fluid dexterity while working with your hands out in the cold. With the synthetic leather and silicone grip dots on the palm your grip remains uncompromised while carrying equipment or tools. In addition the palms have EVA padding for extra protection against cold surfaces. Despite the optimized dexterity the design makes no sacrifice to durability. The Kevlar reinforced thumb crotch keeps the materials intact despite rigorous use or lifting.For additional protection there is extra padding on the back of the glove to provide impact-resistance to the fingers knuckles and back of the hand. Boasting a -30 degree Fahrenheit comfort rating hands will stay warm in sub-zero temperatures. The fiberfill foam insulation is paired with a tricot lining to improve comfort as well as warmth. With their stretch neoprene cuffs each glove should slip right on with ease. For low visibility situations the gloves have reflective silver strips along the knuckles. Keep each glove personalized with the rubber ID pull tag on the wrist. These gloves are ideal for industrial and outdoor settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.