No Product Image Available

Refrigiwear

0579RHVOLAR Orange Insulated HiVis Impact Pro Gloves - Large - Pair


product price: $100.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a glove that is practical and reliable with these RefrigiWear 0579RHVOLAR orange insulated HiVis impact pro gloves - large - pair. These gloves are made with a flexible spandex back to ensure a fluid dexterity while working with your hands out in the cold. With the synthetic leather and silicone grip dots on the palm your grip remains uncompromised while carrying equipment or tools. In addition an antimicrobial treatment on the palms helps reduce the spread of germs across the worksite. Despite the optimized dexterity the design makes no sacrifice to durability. The Kevlar reinforced thumb crotch keeps the materials intact despite rigorous use or lifting.For additional protection there is a thermoplastic rubber padding on the back of the glove to provide impact-resistance to the fingers knuckles and back of the hand. Also RefrigiWear's HiVis line sets out to boost visibility with bright contrasting colors like the neon orange and yellow accents on the back of the glove. The gloves boast a comfort rating of -20 degrees Fahrenheit which makes these gloves ready to keep hands warm in even sub-zero temperatures. With their stretch neoprene cuffs each glove should slip right on with ease. These gloves are ideal for industrial and outdoor settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.