Shop All Anti-Vibration Gloves
Refrigiwear
0579RBLKLAR Black Insulated Impact Pro Gloves - Large - Pair
Mfr # 47614154
Zoro # G011584206
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 47614154
- Zoro # G011584206
- Country of Origin China
- Category Anti-Vibration Gloves
Description
Choose a glove that is practical and reliable with these RefrigiWear 0579RBLKLAR black insulated impact pro gloves - large - pair. These gloves are made with a flexible spandex back to ensure a fluid dexterity while working with your hands out in the cold. With the synthetic leather and silicone grip dots on the palm your grip remains uncompromised while carrying equipment or tools. In addition an antimicrobial treatment on the palms helps reduce the spread of germs across the worksite. Despite the optimized dexterity the design makes no sacrifice to durability. The Kevlar reinforced thumb crotch keeps the materials intact despite rigorous use or lifting.For additional protection there is a thermoplastic rubber padding on the back of the glove to provide impact-resistance to the fingers knuckles and back of the hand. The gloves boast a comfort rating of -20 degrees Fahrenheit which makes these gloves ready to keep hands warm in even sub-zero temperatures. With their stretch neoprene cuffs each glove should slip right on with ease. These gloves are ideal for industrial and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Split Cowhide Welder, L, PR (60-1-7803P-K)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (49277)
- LYLE Decal, Danger Keep Fingers Clear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU4-0614-ND_5X3.5)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- PROFLEX BY ERGODYNE Black L Certified Lightweight Anti-Vibration Gloves (9003)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, L, PR (KCCP-04-L)
- MECHANIX WEAR Leather Impact Glove, M, PR (LMP-75-009)
- MECHANIX WEAR Impact Gloves, S, Black, PR (MP4X-75-008)
- RINGERS GLOVES Impact Resistant Gloves, Black, S, PR (163)
- CESTUS Work Gloves , Deep II Gel #3045 PR 3XL (3045 3XL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKG4PM)
- Refrigiwear Anti-Vibration Gloves