Shop All Cold Weather Gloves
Refrigiwear
0504RBLKLAR Black Insulated Softshell Convertible Mitts - Large - Pair
Mfr # 47613997
Zoro # G611576649
product price: $58.39
/pr
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 47613997
- Zoro # G611576649
- Country of Origin China
- Category Cold Weather Gloves
Description
In instances of intermittent weather or unexpected cold winds these RefrigiWear 0504RBLKLAR black insulated softshell convertible mitts - large - pair offer a versatile solution. These mittens flip off the fingers folding over the back to convert into open-finger gloves for more temperate weather conditions. When the unexpected drafts come in or night begins to fall flip the mitten back over the fingers for additional warmth. With its -10 degree comfort rating these mitts keep hands warm in even sub-zero temperatures.The fiberfill foam insulation is paired with a tricot lining to improve comfort as well as warmth. Built to be tough in a variety of working conditions the outer shell and micro-suede palm coating provide heavy-duty durability. These convertible mitts are especially helpful when working in and out of coolers and freezers throughout the day. Easily keep these mitts organized with their self-fastening strips which are located at the top of the flip over mitts. Stop letting the weather dictate whether the gloves stay on or off with these alternative convertible mittens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, 12 in H, 18 in W, Aluminum, Rectangle, English, PPR-021-18HA (PPR-021-18HA)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Black (2653)
- 5.11 Military/Tactical Boot, 8" H, Size 6, PR (12417)
- REFRIGIWEAR Cold Protection Gloves, Orange, XL (0312RORGXLG)
- REFRIGIWEAR Insulated Wool Grip Glove Green Med (0421RGRNMED)
- REFRIGIWEAR Polarforce Glove Black Med (0518RBLKMED)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, XL (0507RBLKXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- REFRIGIWEAR Cold Protection Mitt Gloves, 40g Thinsulate/Tricot Lining, XL (0404RBLKXLG)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (1354-6)
- Refrigiwear Gloves & Hand Protection