No Product Image Available

Refrigiwear

0317RGLDLAR Gold Insulated Leather Mitt - Large


product price: $57.49
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a mitt that is practical and reliable with these RefrigiWear 0317RGLDLAR gold insulated leather mitts - large - pair. These mitts are made to provide the durable reliability of leather mitts without the higher costs. They are crafted from split cowhide leather allowing them to be durable practical and warm. The gold color and RefrigiWear decal is subtle and looks professional. These mitts are ideal for use in outdoor and industrial settings particularly in settings with freezers.These RefrigiWear insulated leather mitts are made with fiberfill plus foam insulation. This coupled with the thick cowhide ensures hands are kept warm. These mitts have a comfort rating of up to -25 degrees Fahrenheit or -32 degrees Celsius making them perfect for cold harsh temperatures. They also lined with tricot that is soft and comfortable to wear. The leather on the palm and thumb is reinforced making them ready to endure tough tasks. The Kevlar thread helps ensure the mitts are durable and long-lasting. These mitts fit securely and are dexterous. The knit wrist is heavy-duty and keeps out the cold. These mitts meet EN 511:2006 Protective Gloves Against Cold: 2 | 4 | 0 and EN 388:2016 Protective Gloves Against Mechanical Risks: 3 | 2 | 4 | 4 | X.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.