No Product Image Available
Refrigiwear

0291RBLKLAR Black Waterproof Frostline Gloves - Large


product price: $101.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a glove that is practical and reliable with these RefrigiWear 0291RBLKLAR black waterproof frostline gloves - large - pair. These gloves were designed to protect hands from freezing temperatures while also staying durable flexible and comfortable to wear. Made with fiberfill and foam insulation these gloves are extremely warm. This insulation extends into the cuffs creating added protection and warmth. These gloves boast a comfort rating of up to -25 degrees Fahrenheit making them ideal for use in extremely harsh cold temperatures. They also waterproof allowing them to be used in wet or rainy environments. These gloves are equipped with a tricot lining that makes them soft and comfortable on hands.These RefrigiWear gloves are as practical and flexible as they are warm. The outer shell is made with a comfort stretch polyester that is durable without feeling too stiff. The performance-flex knuckles allow improved dexterity and movement making these gloves extremely practical for workplace applications. The palms thumbs and finger patches are reinforced creating added durability that is made to last. A pull tab with a rubber ID tag can also be found on the wrist preventing potential confusion or misplacement when the gloves are taken off. The black color and reflective piping is subtle and professional looking making these gloves ideal for outdoor and industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.