Shop All Cut-Resistant Gloves
Refrigiwear
0283RBLKLAR Black Waterproof Abrasion Safety Gloves - Large
Mfr # 47612065
Zoro # G712312955
product price: $78.19
/pr
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 47612065
- Zoro # G712312955
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Choose a glove that is practical and reliable with these RefrigiWear 0283RBLKLAR gold / black waterproof abrasion safety gloves - large - pair. These gloves were designed to protect hands from potential hazards such as freezing temperatures or workplace abrasions. These gloves are heavily insulated with fiberfill and foam insulation creating a comfort rating of up to -20 degrees Fahrenheit. The brushed tricot lining is also soft and comfortable on the hands. These gloves have a waterproof barrier making them great for use in wet or rainy environments. The insulation and waterproof barrier will effectively keep hands both warm and dry even in harsh conditions.These gloves are also safe against abrasions. PVC abrasion pads protect the palms and fingertips while the synthetic leather palm ensures a secure grip. The gloves have neoprene and spandex backs that are durable yet flexible. The safety cuffs of these gloves have heavy-duty knit wrists that fit securely and keep out the cold. The black design is sleek subtle and professional. Offering protection from water abrasions and cold conditions these gloves are ideal for outdoor and industrial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Orange Pk (423-OR)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- BRADY Precut Label Roll Cartridge, Blue/White (M4C-1000-595-BL-WT)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-724-VEND)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, M, PR (4012-M (8))
- HEXARMOR Knit Gloves, 1 PR (3080-L (9))
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, S, 1 PR (NF11HD/7S)
- BDG Goatskin Driver Cut Resistant Liner, Size X3L (20-1-1871-X3L)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves (92743BP-M)
- Refrigiwear Gloves & Hand Protection