No Product Image Available

Refrigiwear

0282RGBKLAR Gold / Black Insulated Abrasion Safety Gloves - Large


product price: $63.79
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a glove that is practical and reliable with these RefrigiWear 0282RGBKLAR gold / black insulated abrasion safety gloves - large - pair. These gloves were designed to protect hands from potential hazards such as freezing temperatures or workplace abrasions. These gloves are heavily insulated with fiberfill foam insulation and Thinsulate insulation even in the fingertips. These three insulators combine to provide a thorough and effective barrier against cold temperatures. With a comfort rating of up to -20 degrees Fahrenheit these gloves are ideal for freezing and harsh conditions. The brushed tricot lining is also soft and comfortable on the hands.These gloves are also safe against abrasions. PVC abrasion pads protect the palms and fingertips while the grain leather palm ensures a secure grip. The gloves have neoprene and spandex backs that are durable yet flexible. The neoprene cuffs of these gloves can be adjusted but fit securely and keep out the cold. The gold and black design is subtle and professional. Offering protection from abrasions and cold conditions these gloves are ideal for outdoor and industrial settings. Meets EN 511:2006 Protective Gloves Against Cold: 1 | 2 | 0 and EN 388:2016 Protective Gloves Against Mechanical Risks: 3 | 2 | 4 | 3 | X.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.