Shop All Cold Weather Gloves
Refrigiwear
0250RGRALAR Gray Insulated Cowhide Freezer Gloves - Large
Mfr # 47612044
Zoro # G711519041
product price: $59.79
/pr
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 47612044
- Zoro # G711519041
- Country of Origin China
- Category Cold Weather Gloves
Description
Choose a glove that is practical and reliable with these RefrigiWear 0250RGRALAR gray insulated cowhide freezer gloves - large - pair. These gloves are made to provide the durable reliability of leather gloves without the higher costs. These gloves are crafted from split leather allowing them to be durable practical and warm. The gray color and RefrigiWear decal is subtle and looks professional. These gloves are ideal for use in outdoor and industrial settings particularly in settings with freezers.These RefrigiWear freezer gloves are made with foam insulation lined with tricot. This coupled with the thick cowhide ensures hands are kept warm. These gloves have a comfort rating of up to -20 degrees Fahrenheit or -29 degrees Celsius. They also have a fleece lining that is soft and comfortable to wear. These gloves are made with an improved fit that is secure and dexterous while the knit wrist is heavy-duty and keeps out the cold.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R87 (451R87)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (TS199L)
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, L, 12PK (0409RBLKLAR)
- REFRIGIWEAR Insulated Impact Pro Glove Black XLg (0579RBLKXLG)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, M (0283RBLKMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, XL (0408RHVLXLG)
- REFRIGIWEAR Insulated Wool Grip Glove Green Lar (0421RGRNLAR)
- REFRIGIWEAR Cold Protection Touchscreen Gloves, L/XL (0227RSLVLXL)
- GREASE MONKEY WTR PRF DIP GLOVE L (25527-26)
- Refrigiwear Cold Weather Gloves