Shop All Automotive Reflective Tape
Reflexite
Daybright Yellow Reflective Tape
Mfr # 22668
Zoro # G602683172
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Daybright
- Overall Height 3
- Outside Diameter 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflexite
- MFR # 22668
- Zoro # G602683172
- UPC # 401136389439
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 7.1 |
Length | 7.1 |
Overall Height | 3 |
Outside Diameter | 0.98 |
Details
Material | Daybright |
Description
This Daybright Yellow Reflective Tape gives your vehicle superior visibility in daylight, nighttime and low-light conditions. This yellow reflective tape resists cracking, lifting, abrasion and impact to look like new long after application. This tape is tough, weather-resistant and withstands repeated high-pressure or hand washing. Compliant with FMVSS 217, FMVSS 131 and CSA D250 (Canada) specifications. .008" thick.
Select roll length and width from the drop-down menus above.
Need more options?Â
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Vinyl Insul. Steel Clamps, 3/8", PK100 (83-7010)
- CAR DEALER DEPOT Fade Away Dressing, Restores Original Shine: 1 Gallon (616-1G)
- ROTELLA Motor Oil, Conventional, 15W-40, Bottle, 1 Gal. (550045126)
- ILC Replacement for UNIPOINT STR6040 STARTER (STR6040 STARTER)
- REFLEXITE Daybright Yellow Reflective Tape (22666)
- REFLEXITE White Reflexite Reflective DOT Strips (3XJU3)
- ABRAMS 2" in x 50' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Yellow (DOTC2 2 x 50-Y)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 3inW (22668)
- ORALITE Reflective Tape, W 4 In, SB Yellow (18609)
- 3M Conspicuity, Pk100 (983-326 ES)
- ORALITE Reflective Tape, Emergency Vehicle Type (22047)
- Reflexite Automotive Reflective Tape