Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Red/Blue, Rating: 4.6A
Mfr # 5585CRB-VM
Zoro # G9542447
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Color Clear (Lens); Red, Blue (LED)
- Rating 4.6A
- Voltage 12 to 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5585CRB-VM
- Zoro # G9542447
- UPC # 758379051894
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar, 15", Vm Mount, Red/Blue |
Color | Clear (Lens); Red, Blue (LED) |
Rating | 4.6A |
Voltage | 12 to 24V |
Description
Led Minibar,15",Vm Mount,Red/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Tandem ATV Disc (ATV-42TDWT)
- MAXXIMA Clearance Light, LED, Red, Grommet, 3/4 Dia (M09300R)
- UWS Angle Crossover Truck Tool Box, 63", EC10313 (EC10313)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- RACE SPORT 2.5X1In Amber Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HA)
- Reflex Tail Lights, Back Up Lights & Accessories