Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Red Leds, Rating: 6A
Mfr # 5590CR-VM
Zoro # G9542368
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Color Clear (Lens); Red (LED)
- Rating 6A
- Voltage 12 to 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5590CR-VM
- Zoro # G9542368
- UPC # 758379058824
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar, 15", Vm Mount, Red Leds |
Color | Clear (Lens); Red (LED) |
Rating | 6A |
Voltage | 12 to 24V |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Vm Mount,Red Leds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Slime Smartspair Kit (50107)
- FLEETGUARD LF16097, Oil Filter Cellulose SpinOn (LF16097)
- GEN-Y HITCH MEGA-DUTY 2 Shank 7.5 Drop 2K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock (GH-524)
- PUROLATOR Purolator PBL24011 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL24011)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- TRUCK-LITE Super 44, Led, Red, Round, 6 Diode, Stop/Turn/Tail, Black Flange Mount Forget S.S., (44036R)
- Reflex Automotive Lighting