Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Blue Leds, Rating: 6A
Mfr # 5590CB-VM
Zoro # G9542270
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Voltage 12 to 24V
- Color Clear (Lens); Blue (LED)
- Rating 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reflex
- MFR # 5590CB-VM
- Zoro # G9542270
- UPC # 758379058794
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar, 15", Vm Mount, Blue Leds |
Voltage | 12 to 24V |
Color | Clear (Lens); Blue (LED) |
Rating | 6A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Vm Mount,Blue Leds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- WALKER EXHAUST Exhaust Muffler Assembly, 54882 (54882)
- DB ELECTRICAL Starter For Bobcat Compact Excavator D1703Eb D1703B 6670727; 410-52186 (410-52186)
- WESTWARD Lug, 1 ga., 1/2 In., Crimp/Solder, PK25 (23YZ27)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- GROTE STT LAMP, 6", LED, OVAL, W/O INT. BACK-UP, FM (54762)
- Reflex Tail Lights, Back Up Lights & Accessories