Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Blue Leds, Rating: 4.6A
Mfr # 5585CB-VM
Zoro # G9542307
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Voltage 12 to 24V
- Rating 4.6A
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5585CB-VM
- Zoro # G9542307
- UPC # 758379051801
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar, 15", Vm Mount, Blue Leds |
Voltage | 12 to 24V |
Rating | 4.6A |
Color | Blue |
Description
Led Minibar,15",Vm Mount,Blue Leds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Spin-On Twist&Drain, P551047 (P551047)
- ULTRASEAL Gemplers Ultraseal Tire Sealant (3610-46HP)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P240)
- BALDWIN FILTERS Fuel Filter, Length 5 17/32 in (BF46234)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- ECCO Led Safety Director Ed3300 Bar Only (ED3300LBA)
- Reflex Automotive Headlight, Signal & Tail Light Assemblies