Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Amber/Red
Mfr # 5585CAR-VM
Zoro # G9542429
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Color Red
- Rating 4.6A
- Voltage 12 to 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5585CAR-VM
- Zoro # G9542429
- UPC # 758379051788
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar, 15", Vm Mount, Amber/Red |
Color | Red |
Rating | 4.6A |
Voltage | 12 to 24V |
Description
Led Minibar,15",Vm Mount,Amber/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Remy 1108756 Starter (WX-Y7HR-5)
- COLE HERSEE Sealed Rocker Switch w/Small Round Pilot Lights SPST On-Of (58327-01-BP)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39018)
- TIMKEN Timken Seal, 455858 (455858)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- MAXXIMA Back-Up Light, Clear, Oval, 0.5 A (M63324-ADF)
- Reflex Tail Lights, Back Up Lights & Accessories