Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Amber/Green
Mfr # 5590CAG-VM
Zoro # G9542331
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Voltage 12 to 24V
- Color Green
- Rating 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5590CAG-VM
- Zoro # G9542331
- UPC # 758379058756
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar, 15", Vm Mount, Amber/Green |
Voltage | 12 to 24V |
Color | Green |
Rating | 6A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Vm Mount,Amber/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Mb21 (B) Vhf Extension Speaker (MB21B)
- VALVOLINE Valvoline 881172 5 qt. VR1 Racing 20W-50 Motor Oil (V10-881172)
- WALKER EXHAUST Exhaust Reduction Pipe, 41991 (41991)
- MAXXIMA Interior Cargo Light, 1500 Lumens (M84416)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- TECNIQ 4" Round Stt Clr Lens Grmmt Mnt 3 Pole (TQ T40-RC0T-1)
- TECNIQ 8 Func 6" Box Lght Slim Line Right Side Pgtail (TQ T86-RR2RP-1)
- Reflex Automotive Lighting