Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Amber/Green
Mfr # 5585CAG-VM
Zoro # G9542438
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Color White
- Rating 4.6A
- Voltage 12 to 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reflex
- MFR # 5585CAG-VM
- Zoro # G9542438
- UPC # 758379051764
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar,15",Vm Mount,Amber/Green |
Color | White |
Rating | 4.6A |
Voltage | 12 to 24V |
Description
Led Minibar,15",Vm Mount,Amber/Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Hex Washer Head Tek Screw Assort, 295 PCS (8126)
- CHAMPION SPARK PLUGS Spark Plug, QC12YC (130472)
- PULSE II Led Beacon, Med Pro, Vac-Mag, 12-48Vdc, Blue (7950B-VM)
- SEA-DOG Foot Switch (420430-1)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- GROTE Stop/Tail/Turn Light, LED, Red (51972-5)
- Reflex Automotive Headlight, Signal & Tail Light Assemblies