Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Amber/Blue, Rating: 4.6A
Mfr # 5585CAB-VM
Zoro # G9542228
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Rating 4.6A
- Voltage 12 to 24V
- Color Clear (Lens); Amber, Blue (LED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5585CAB-VM
- Zoro # G9542228
- UPC # 758379051726
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar,15",Vm Mount,Amber/Blue |
Rating | 4.6A |
Voltage | 12 to 24V |
Color | Clear (Lens); Amber, Blue (LED) |
Description
Led Minibar,15",Vm Mount,Amber/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Cigarette LighterAdapter, Illuminated, 12V (RP-223)
- BUYERS PRODUCTS Padlock Eye Pull-Down Catch with Striker - Zinc Plated (BHC207Z)
- GATES Tri-Power Belts, BX58 (BX58)
- PERFORMANCE TOOL Pulley Puller / Installer Kit, W89708 (W89708)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (52773)
- Reflex Tail Lights, Back Up Lights & Accessories