Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Mag Mount, Amber/Blue
Mfr # 5590CAB-MG
Zoro # G9542246
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V
- Color Clear (Lens); Amber, Blue (LED)
- Mounting Magnetic
- Lamp Type Led
- Rating 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5590CAB-MG
- Zoro # G9542246
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Item | Led Minibar,15",Mag Mount,Amber/Blue |
Voltage | 12 to 24V |
Color | Clear (Lens); Amber, Blue (LED) |
Mounting | Magnetic |
Lamp Type | Led |
Rating | 6A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Mag Mount,Amber/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Cross Chain, V-Bar (QG6825)
- VELVAC Dual Relay 40 Amp 5 Terminal, 091237 (091237)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P175)
- LUMAPRO Miniature Lamp, 387, 1.0W, T1 3/4, 28V, PK10 (387-10PK)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- MAXXIMA Side Turn/Side Marker, 2-13/16" D, Oval (M63121Y)
- Reflex Automotive Lighting