Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, Clear/Red
Mfr # 5590CCR
Zoro # G9542185
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Voltage 12 to 24V
- Color Clear (Lens); Clear, Red (LED)
- Rating 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5590CCR
- Zoro # G9542185
- UPC # 758379058688
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar, 15", Clr Dome, Clear/Red |
Voltage | 12 to 24V |
Color | Clear (Lens); Clear, Red (LED) |
Rating | 6A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Clr Dome,Clear/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, 3/4 MNPT Straight, 4.8A (405STC)
- SHURFLO High Flow Livewell 2000 Pump - 12 VDC, 2000 GPH (358-011-10)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- FARIA BEEDE INSTRUMENTS Faria Spun Silver 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP (16016)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- EAGLE EYES LT TAILLAMP ASSY EXCEPT MARAUDER MERCURY GRAND MARQUIS 2003-2011 (FR464-U000L)
- MAXXIMA Backup Light, LED, Wht, Flange, Rnd, 4 In Dia (AX44WF - KIT)
- Reflex Tail Lights, Back Up Lights & Accessories