Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A
Mfr # 5590CAR
Zoro # G9542115
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V
- Color Clear (Lens); Amber, Red (LED)
- Mounting 4 Bolt
- Rating 6A
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5590CAR
- Zoro # G9542115
- UPC # 758379058664
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Item | Led Minibar,15",Clr Dome,Amber/Red |
Voltage | 12 to 24V |
Color | Clear (Lens); Amber, Red (LED) |
Mounting | 4 Bolt |
Rating | 6A |
Lamp Type | Led |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Clr Dome,Amber/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS Red Thinline Marker/Clearance Light, A91RB (A91RB)
- POLYFORM Polyform F-2 BLUE F Series Fender - 8.2" x 25", Blue (F-2 BLUE)
- VELVAC Battery Stud Nut, 3/8", SS (058068)
- FAB FOURS 07-17 JEEP UNLIMITED REAR FENDER FLARE MATTE BLACK (JK1005-1)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- RACE SPORT 2In Round Red Led Truck Light (W/ 3 Hole Mount) (Each) (RS-2-3HR)
- GROTE Lamp, Single Face, Red (53052)
- Reflex Automotive Headlight, Signal & Tail Light Assemblies