Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, Amber/Red, Rating: 4.6A
Mfr # 5585CAR
Zoro # G9542106
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Voltage 12 to 24V
- Rating 4.6A
- Color Clear (Lens); Amber, Red (LED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5585CAR
- Zoro # G9542106
- UPC # 758379051771
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar,15",Clr Dome,Amber/Red |
Voltage | 12 to 24V |
Rating | 4.6A |
Color | Clear (Lens); Amber, Red (LED) |
Description
Led Minibar,15",Clr Dome,Amber/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BRIGGS AND STRATTON 593934 STARTER (593934 STARTER)
- PETERSON MANUFACTURING CLEARANCE LIGHT (M154A-R)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- MOOG Sway Bar Link, K750889 (K750889)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- RACE SPORT 6X2.5In Red Led Truck Light (W/ Grommet) (Pair) (RS-O6.5-GR)
- Reflex Automotive Headlight, Signal & Tail Light Assemblies