Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, Amber/Green
Mfr # 5590CAG
Zoro # G9542088
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Voltage 12 to 24V
- Rating 6A
- Color Clear (Lens); Amber, Green (LED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reflex
- MFR # 5590CAG
- Zoro # G9542088
- UPC # 758379058657
- Country of Origin Viet Nam
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar,15",Clr Dome,Amber/Green |
Voltage | 12 to 24V |
Rating | 6A |
Color | Clear (Lens); Amber, Green (LED) |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Clr Dome,Amber/Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPICER Universal Joint Greaseable 1350 Series (5-178X)
- DODGE Vsc Mounted Ball Bearings & Inserts, F4B-VSC-100 (F4B-VSC-100)
- DORMAN Dorman 921-069 Engine Oil Dipstick (921-069)
- ILB GOLD Replacement For Denso, 228000-7301 Starter (228000-7301 STARTER)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Yellow (G4503)
- BRIGHTZ LTD Lights Bike Frame Pink (L2477)
- Reflex Automotive Lighting