Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, 6.0Amps, Clear
Mfr # 5590CC
Zoro # G9542237
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Rating 6A
- Color Clear
- Voltage 12 to 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5590CC
- Zoro # G9542237
- UPC # 758379058718
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar,15",Clr Dome,6.0Amps,Clear |
Rating | 6A |
Color | Clear |
Voltage | 12 to 24V |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Clr Dome,6.0Amps,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Nut, Inverted Flare, M10 x 1.0 Thread, PK4 (BR205)
- REFLEX Led Beacon, 12-24Vdc, 15 Patterns, Blue (7160B)
- HUSKY LINER 0005 EXCURSION FRONT SEAT FLOOR LINER TAN (33903)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6827)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- Reflex Automotive Headlight, Signal & Tail Light Assemblies