Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, 6.0Amps, Blue
Mfr # 5590CB
Zoro # G9542200
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Color Clear (Lens); Blue (LED)
- Rating 6A
- Voltage 12 to 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5590CB
- Zoro # G9542200
- UPC # 758379058701
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar,15",Clr Dome,6.0Amps,Blue |
Color | Clear (Lens); Blue (LED) |
Rating | 6A |
Voltage | 12 to 24V |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Clr Dome,6.0Amps,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Socket, Stop/Tail/Park/Signal, W/Adapter P (84-1064)
- WIX FILTERS Cabin Air Filter, WP10322 (WP10322)
- DYNABRADE PAD 5" URETHANE 3/8" LOW PROFILE (DB56106)
- MARETRON Fuel Flow Sensor - 25-500 LPH/6.6-132 GPH (M2AR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Oval Red Lens 612 x 214 (V421KR)
- Reflex Automotive Lighting