Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, 5.1Amps, Green
Mfr # 5585CG
Zoro # G9542261
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Voltage 12 to 24V
- Color Green
- Rating 4.6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5585CG
- Zoro # G9542261
- UPC # 758379051832
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar, 15", Clr Dome, 5.1Amps, Green |
Voltage | 12 to 24V |
Color | Green |
Rating | 4.6A |
Description
Led Minibar,15",Clr Dome,5.1Amps,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKONSHA Tekonsha 50-85-313 Breakaway System with Push-to-Test LED (50-85-313)
- DEVCON Fix-a-Flat Inflator and Sealer 12 oz (S60410)
- STENS Air Filter For Stihl 044 046 064 066 084 088 Ms440 Ms441 Ms460 (605-672)
- INSTALLBAY BY METRA 14-Gauge Red Primary Wire, 500' Spool (PWRD14500)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- GROTE LIGHTING STT- 4RED/YEL- CHRM PLT- DCST DBLFCE/CNT (53000)
- Reflex Tail Lights, Back Up Lights & Accessories