Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dom, 5.1Amps, Amb/Blu
Mfr # 5585CAB
Zoro # G9542946
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color Clear (Lens); Amber, Blue (LED)
- Mounting 4 Bolt
- Rating 4.6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflex
- MFR # 5585CAB
- Zoro # G9542946
- UPC # 758379051719
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Item | Led Minibar,15",Clr Dom,5.1Amps,Amb/Blu |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | Clear (Lens); Amber, Blue (LED) |
Mounting | 4 Bolt |
Rating | 4.6A |
Description
Led Minibar,15",Clr Dom,5.1Amps,Amb/Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-5/8 x 2-1/16 in. (PA2050)
- ALLSTAR Extra Clearance Shock Travel Indicator Kit (ALL60095)
- PHILLIPS Nose Box, Wire Management System, Trailer, 3.5 In. 1-Cavity Sta-Dry W/ Gasket (16-775)
- MAHLE Cabin Air Filter, Lak740 (LAK740)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A (5585CR-VM)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- KRATOR Krator NRA-HT01 2 in. LED Hitch Light Reverse For Trucks Trailer SUV Receiver (NRA-HT01)
- Reflex Tail Lights, Back Up Lights & Accessories