Shop All Expansion Joints
Reflectix
EXPANSION JOINT 4"" X 50'
Mfr # EXP04050
Zoro # G8675218
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Standards Energy Star Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reflectix
- MFR # EXP04050
- Zoro # G8675218
- UPC # 716511560017
- Country of Origin United States
- Category Expansion Joints
Dimensions
Overall Length | 50 ft |
Details
Standards | Energy Star Certified |
Description
The Reflectix expansion joint is a durable lightweight closed-cell foam product that is flexible enough to shape to contours. It additionally is sturdy termite and moisture resistant and incorporates a reusable tear-off strip. The Reflectix expansion joint is available through contractor sales groups.
- •The Reflectix Expansion Joint is a durable, lightweight, closed-cell foam product that is flexible enough to shape to contours
- •It additionally is sturdy, termite and moisture resistant, and incorporates a reusable tear-off strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07676)
- DIXON Coupler, 2In, 250psi, Female Coupler x FNPT (G200-D-BR)
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type T E983E-CTN (E983E-CTN)
- DOMINION FAUCETS Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1181)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMT202H)
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/4 in. Pipe (TU-20-NN)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- PROCO PRODUCTS Expansion Joint, 4 in, Flanged, EPDM (040X0661RE)
- Reflectix Fittings