Shop All Refrigerant Recovery Systems
Refflex
Hose Set, 3 Hoses, 18" L, Blue/Red/Yellow
Mfr # CCLRF-18
Zoro # G410877602
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hoses 3
- Connection Size 1/4 in x 1/4 in
- Color Blue, Red, Yellow
- Length 18 in
- Working Pressure 1,160 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refflex
- MFR # CCLRF-18
- Zoro # G410877602
- UPC # 684520322974
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Connection Size | 1/4 in x 1/4 in |
Length | 18 in |
Details
Item | Hose Set |
Number of Hoses | 3 |
Color | Blue, Red, Yellow |
Working Pressure | 1,160 psi |
Burst Pressure | 14,500 psi |
Hose Material | Polyamide |
Features | Absorbs All Possible Multi Directional Vibrations, Extremely Short Bending Radius, Highly Flexible, Ozone, UV and Oil Resistant |
For Use With | Hydrocarbon Refrigeration Systems |
Description
Hose Set, Connection Size 1/4 in x 1/4 in, Number of Hoses 3, Length 18 in, Color Blue, Red, Yellow, Hose Material Polyamide, Working Pressure 1,160 psi, Burst Pressure 14,500 psi, For Use With Hydrocarbon Refrigeration Systems, Features Absorbs All Possible Multi Directional Vibrations, Extremely Short Bending Radius, Highly Flexible, Ozone, UV and Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (707035-000)
- MARKEL PRODUCTS Motor, Wall Heater 3310,240-208V (26158005)
- HONEYWELL HOME Wireless Thermostat, 7 Programs, 3 Heat Pump or 2 Conventional H 2 C, Hardwired (TH9320WF5003)
- COPELAND COMPRESSOR 208/230V 3ph R410a 61.5Kbtu (ZP61K5E-TF5-800)
- BOSCH Rg3 Portable Refrigerant Recovery Machine (RG3)
- PRO-SET Refrigerant Recovery Machine, 110V, 12" H (TRS600)
- ZORO SELECT Liquid Level Sensor (4LZH4)
- PRO-SET Recovery Pump, Twin Cylinder, 115V, Oilless (TRS21)
- JB INDUSTRIES Refrigerant Recovery Machine, 115V (F6-DP)
- ROBINAIR Refrigerant RRR Machine, For Mfr R-1234YF (AC1234-9)
- YELLOW JACKET Turborecover Recovery Machine w/ TOS (95782)
- Refflex Refrigerant Recovery Systems