Shop All Slotted Standard Shelving Systems
Reeve
Shelving Standard, Double Slotted, PK10
Mfr # 44-5
Zoro # G1945535
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Width 1-1/4"
- Overall Width 1 1/4 in
- Depth 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reeve
- MFR # 44-5
- Zoro # G1945535
- UPC # 00851282006279
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Width | 1-1/4" |
Overall Width | 1 1/4 in |
Depth | 1/2" |
Overall Height | 60 in |
Overall Depth | 1/2 in |
Height | 5 ft. |
Details
Item | Double Slotted Standard |
Material | Steel |
Finish | Zinc |
Color | Silver |
Gauge | 16 |
For Use With | 1/2 in Slot at 1 in on Center 13 ga Brackets |
Used with Display Type | Surface Mount Slotted Standards |
Load Capacity | 210 lb |
Description
Double Slotted Standard, Steel, Zinc, Silver, Overall Depth 1/2 in, Overall Height 60 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 4' x 150' (NFR-4150-X)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- AMORE DESIGNS Amore Designs GCEPE30CHR Pelicani Chrome Medium Shelf Bracket (GCEPE30CHR)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- ZORO SELECT Shelving Standard, Steel (2HFU6)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-CLR-2PK)
- Reeve Slotted Standard Shelving Systems