Shop All Retail Floor Shelving Units
This Product is Discontinued
Reeve
Shelf Rest, 2"D x 1/16"W x 1/2"H, Silver (Discontinued)
Mfr # 43-2
Zoro # G2959144
This Product is Discontinued
Key Features
- Width 1/16"
- Depth 2"
- Height 1/2"
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reeve
- MFR # 43-2
- Zoro # G2959144
- Country of Origin United States
- Category Retail Floor Shelving Units
Dimensions
Width | 1/16" |
Depth | 2" |
Height | 1/2" |
Overall Depth | 2 in |
Overall Width | 1/16 in |
Overall Height | 1/2 in |
Details
Item | Shelf Rest |
Material | Steel |
Color | Silver |
Finish | Zinc |
Gauge | 13 |
Load Capacity | 210 lb |
Includes | (2) Gray Rubber Cushions |
Used with Display Type | Single or Double Slotted Standards |
Description
Shelf Rest, Steel, Zinc, Silver, Overall Depth 2 in, Overall Height 1/2 in, Overall Width 1/16 in, Gauge 13, Includes (2) Gray Rubber Cushions, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.