Shop All Shelf Brackets
Reeve
Shelf Bracket Heavy Duty 550MM, White, 10PK
Mfr # I-208-550-W
Zoro # G2299479
product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reeve
- MFR # I-208-550-W
- Zoro # G2299479
- UPC # 00851282006880
- Country of Origin China
- Category Shelf Brackets
Details
Color | White |
Item | Bracket,Heavy Duty,550MM,White,PK10 |
Description
Bracket,Heavy Duty,550MM,White,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8WT)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx24"D (VTTR-7224)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 14 (P14CH)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 42 in D (184209643108DS)
- REEVE Shelf Bracket Heavy Duty 400MM, White, 10PK (I-208-400-W)
- RICHELIEU 1 Pair, Oval Wall Mount Shelf Support for Glass and Wood Shelves, Stainless Steel, 4 to 8mm (93931170)
- KNAPE & VOGT Steel Bracket 16 Ga. 7 in. L 225 lb (182 TI 7)
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- ZORO SELECT 48 IN White Dual Slot Standard (0120-48WT)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- VESTIL , Wall Mounted Storage Rack (1 Pair) (SR-WM)
- Reeve Shelf Brackets