Shop All Shelf Brackets
Reeve
Shelf Bracket Heavy Duty 500MM, Black, 10PK
Mfr # I-208-500-B
Zoro # G2299497
product price: $47.99
/pk 10, $4.80/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reeve
- MFR # I-208-500-B
- Zoro # G2299497
- UPC # 00851282006835
- Country of Origin China
- Category Shelf Brackets
Details
Color | Black |
Item | Bracket,Heavy Duty,500MM,Black,PK10 |
Description
Bracket,Heavy Duty,500MM,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6A-PT)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- ZORO SELECT Cabinet Shelf (5-24C)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- REEVE Shelf Bracket Heavy Duty 400MM, White, 10PK (I-208-400-W)
- PROSOURCE Bracket Shelf Black 6X8In (21139BK-PS)
- KNAPE & VOGT 22 HD L Bracket (208 WH 550)
- HANGMAN No Stud Floating Shelf 36", White Powder Coat (L-36-W)
- KNAPE & VOGT Steel Bracket 16 Ga 48 in L (8O ANO 48)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Powder Coated Black (BKTM02X06X05HSPBL)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- Reeve Shelf Brackets