Shop All Candy
Reeses
STICKS Wafer Bar, 1.5 oz Bar, PK20
Mfr # 15141
Zoro # G200918300
product price: $62.79
/pk 20, $3.14/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.2 lbs
- Standards Contains Nuts; Kosher Certified
- Features Contains Dairy, Contains Nuts
- Capacity 1.5 oz
- Flavor STICKS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 2.2 lbs |
Standards | Contains Nuts; Kosher Certified |
Features | Contains Dairy, Contains Nuts |
Capacity | 1.5 oz |
Item | Candy Bars |
Flavor | STICKS |
Packing Type | Bar |
Description
Crunch into layers of crispy wafers and peanut butter, all wrapped up in chocolate with Reese's STICKS Wafer Bars. Great for grabbing and enjoying on the go!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTION PAC Portion Pac Lemon Juice 4g Packet, PK200 (00716037311605)
- VOLLRATH TIMER/CONTROL KNOB (F/17170) (17388-1)
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" QC (IMV-114)
- HOMEFREE Chocolate Mint Mini Cookies Grab & Go Boxes Single Serve .95 oz., PK10 (LGFMMC10)
- REESES Peanut Butter Cups Miniatures Party Pack, Milk Chocolate, 35.6 oz Bag (44709)
- REESES Peanut Butter Cups Miniatures Bulk Box, 105 Pieces, 32.55 oz Box (42611)
- REESES Party Pack Miniatures Assortment, 32.1 oz Bag (43165)
- REESES Dipped Pretzels, 4.25 oz Bag (21461)
- REESES Peanut Butter Cups Bar, Full Size, 1.5 oz Bar, 2 Cups/Bar, PK36 (44000)
- REESES Peanut Butter Cups Miniatures Bulk Pack, Milk Chocolate, 66.7 oz Bag (40009)
- KISKO Giant Tropical Freezies Ice Pops, 5.5 oz Tube, Fruit Punch, Guava, Mango, Pineapple, 50PK (74865)
- Reeses Candy