Shop All Candy
Reeses
Peanut Butter Cups Miniatures Bulk Box, 105 Pieces, 32.55 oz Box
Mfr # 42611
Zoro # G500918208
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2 lbs
- Features Contains Dairy, Contains Nuts
- Capacity 32.55 oz
- Standards Contains Nuts; Kosher Certified
- Flavor Milk Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 2 lbs |
Features | Contains Dairy, Contains Nuts |
Capacity | 32.55 oz |
Standards | Contains Nuts; Kosher Certified |
Item | Candy Bars |
Flavor | Milk Chocolate |
Packing Type | Box |
Description
The perfect combination of chocolate and peanut butter for snacking and sharing at the office. The bulk chocolate breakroom candy everyone loves. Eye-catching foils look great in office candy dishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PLUMBER Container Only (W385-PR)
- TOUCH OF COLOR Cobalt Blue Beverage Napkins, 5"x5", 1200PK (319024)
- TURBO AIR Wicking Pad Kit (TOMWICK-HN)
- VOLLRATH Pom Tong, L 9 In (47109)
- REESES Peanut Butter Cups Miniatures Party Pack, Milk Chocolate, 35.6 oz Bag (44709)
- REESES Peanut Butter Cups Miniatures Bulk Pack, Milk Chocolate, 66.7 oz Bag (40009)
- REESES Dipped Pretzels, 4.25 oz Bag (21461)
- REESES Peanut Butter Cups Bar, Full Size, 1.5 oz Bar, 2 Cups/Bar, PK36 (44000)
- REESES STICKS Wafer Bar, 1.5 oz Bar, PK20 (15141)
- REESES Party Pack Miniatures Assortment, 32.1 oz Bag (43165)
- FAMILY CHOICE Juju Bear Candy, Cinnamon Flavor, 115 oz (1154)
- Reeses Snacks & Sweets