Shop All Candy
Reeses
Party Pack Miniatures Assortment, 32.1 oz Bag
Mfr # 43165
Zoro # G400918254
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Contains Nuts
- Weight 2.01 lbs
- Features Contains Dairy, Contains Nuts
- Capacity 32.1 oz
- Flavor Dark Chocolate; Milk Chocolate; White Creme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | Contains Nuts |
Weight | 2.01 lbs |
Features | Contains Dairy, Contains Nuts |
Capacity | 32.1 oz |
Item | Candy Bars |
Flavor | Dark Chocolate; Milk Chocolate; White Creme |
Packing Type | Bag |
Description
Bite-size sized milk chocolate, dark chocolate, or white creme filled with delicious peanut butter. Makes for a great addition to candy bowls, lunch boxes, and kitchen cupboards. Perfect for snacking, tailgating, and filling candy bowls. Individually wrapped.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTAPAK Deli Bag, FlipTop, .55mil, 10.5ftx8", PK2000 (FTDB108S)
- EAGLE GROUP Gas Valve Hi-Med-Low (302102)
- DIXIE FOODS Dixie Foods Basic 8-1/2" Paper Plates (DXEDBP09W)
- DEFLECTO Worm Vent Clamp (LC4)
- REESES STICKS Wafer Bar, 1.5 oz Bar, PK20 (15141)
- REESES Peanut Butter Cups Bar, Full Size, 1.5 oz Bar, 2 Cups/Bar, PK36 (44000)
- REESES Dipped Pretzels, 4.25 oz Bag (21461)
- REESES Peanut Butter Cups Miniatures Bulk Pack, Milk Chocolate, 66.7 oz Bag (40009)
- REESES Peanut Butter Cups Miniatures Bulk Box, 105 Pieces, 32.55 oz Box (42611)
- JUJY FRUITS Jujyfruits Theater Box 5 oz., PK12 (12705)
- TROLLI Sour Duo Crawlers Gummy Candy 4.25 oz, 12PK (07815)
- Reeses Snacks & Sweets