Shop All Candy
Reeses
Dipped Pretzels, 4.25 oz Bag
Mfr # 21461
Zoro # G800918250
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.07 lbs
- Features Contains Dairy, Contains Nuts
- Standards Contains Nuts; Kosher Certified
- Capacity 4.25 oz
- Flavor Reese's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 0.07 lbs |
Features | Contains Dairy, Contains Nuts |
Standards | Contains Nuts; Kosher Certified |
Capacity | 4.25 oz |
Flavor | Reese's |
Item | Candy Bars |
Packing Type | Bag |
Description
Snacking just got better! Bite size Snyder's of Hanover pretzels are dipped in creamy Reese's peanut butter candy and drizzled with Hershey's milk chocolate. Grab a handful and get snacking!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD TABLEWARE Porcelana Rolled Edge 9" Bright White Undecorated Wide Rim Plate, PK24 (840-425R-25)
- TAYLOR 4" LCD Digital Thermometer with 32 to 392 (F) (3518N)
- MONTAGUE Oven Lamp 120V, 50W (43539-2)
- EXACT REPLACEMENT PARTS Flat Style Igniter Range Replacement (IG9998)
- REESES Peanut Butter Cups Bar, Full Size, 1.5 oz Bar, 2 Cups/Bar, PK36 (44000)
- REESES Peanut Butter Cups Miniatures Bulk Pack, Milk Chocolate, 66.7 oz Bag (40009)
- REESES Peanut Butter Cups Miniatures Party Pack, Milk Chocolate, 35.6 oz Bag (44709)
- REESES STICKS Wafer Bar, 1.5 oz Bar, PK20 (15141)
- REESES Peanut Butter Cups Miniatures Bulk Box, 105 Pieces, 32.55 oz Box (42611)
- REESES Party Pack Miniatures Assortment, 32.1 oz Bag (43165)
- 5280 CULINARY Caramels Cinn Whsky 7Oz (WHSKCaramelBAG)
- Reeses Candy