Shop All Candy
Reese'S
Candy, PK 6
Mfr # 40009
Zoro # G609192714
product price: $60.65
/pk 6, $10.11/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Milk Chocolate
- Product Type Candy
- Package Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Item Height | 1 in |
Item Length | 7 3/8 in |
Item Width | 13 3/8 in |
Details
Flavor | Milk Chocolate |
Item | Candy |
Product Type | Candy |
Items per Pack | 205 |
Package Type | Bag |
Description
Candy, Product Type Candy, Flavor Milk Chocolate, Items per Pack 205, Pack Size 66.7 oz, Item Height 1 in, Item Width 13 3/8 in, Item Length 7 3/8 in, Package Type Bag, Package Quantity 6
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Door Lock (24.02.762)
- FRYMASTER Basket Hanger (8102793)
- GROEN Stem Assembly 2" (9048)
- A&D WEIGHING Precision Toploading Balance, 6200X0.01 g External Calibration (GF-6002A)
- REESES Dipped Pretzels, 4.25 oz Bag (21461)
- 5280 CULINARY Caramels Cinn Whsky 7Oz (WHSKCaramelBAG)
- SUNRISE CONFECTIONS SC Key Lime Disks 31lbs Bulk (S8001835)
- PALMERS King Bing, PK240 (10110)
- DUM DUMS Dum Dums 10.4 oz. Lay Down Bags Display, PK24 (189)
- SNACK BOX PROS Candy (70000017)
- WILEY WALLABY Licorice Allsorts 8 oz., PK10 (121123)
- Reese'S Candy