Shop All Trailer Wiring
Reese
Y Wishbone Connector Kit, 4-Way
Mfr # 74676
Zoro # G0410923
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Wire Gauge 18 ga
- Includes 4-Way Flat Wishbone Trailer Connector, 3 Wire Splices
- Features Designed for Boat Trailers Were Wires Running Down Both Sides of the Trailer Are Required, Each of the Split Wires Are Bonded Together for A Cleaner Look and Easier Wiring, 18 Gauge Wire
- Standards SAE J1128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74676
- Zoro # G0410923
- UPC # 042899003410
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Wire Length | 25 ft |
Details
Item | Flat Electric Connector |
Connection Type | 4-Way |
Wire Gauge | 18 ga |
Includes | 4-Way Flat Wishbone Trailer Connector, 3 Wire Splices |
Features | Designed for Boat Trailers Were Wires Running Down Both Sides of the Trailer Are Required, Each of the Split Wires Are Bonded Together for A Cleaner Look and Easier Wiring, 18 Gauge Wire |
Standards | SAE J1128 |
For Use With | Trailer |
Description
Flat Electric Connector, Connection Type 4-Way, For Use With Trailer, Wire Gauge 18 ga, Wire Length 25 ft, Features Designed for Boat Trailers Were Wires Running Down Both Sides of the Trailer Are Required, Each of the Split Wires Are Bonded Together for A Cleaner Look and Easier Wiring, 18 Gauge Wire, Includes 4-Way Flat Wishbone Trailer Connector, 3 Wire Splices, Standards SAE J1128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (14994)
- A & I PRODUCTS Carrier, Torque Amplifier 9.4" x9.4" x9.8" (A-361281R13)
- MOOG Steering Center Link, DS1049 (DS1049)
- TACO MARINE TACO Latch-tite™ Lifting Handle - 2.5" Round - Stainless Steel (F16-2500)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- DRAW-TITE 10-15 LEXUS RX350/10-12 RX450H REPLACEMENT 4FLAT HARNESS (118252)
- BUYERS PRODUCTS 2-1/2 To 3 Inch I.D. Drawbar Lock (BDL253)
- Reese Trailer Wiring