Shop All Towing Rings, Hooks & Tow Eyes
Reese
Wiring Kit, 4-Way
Mfr # 85277
Zoro # G0411002
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4-Way Flat Loop 18 in with Splice Connectors
- Material Copper, Plastic, Rubber
- Standards SAE J1128
- Connection Type 4-Way
- Type 4-Flat Vehicle Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 85277
- Zoro # G0411002
- UPC # 042899003403
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Wire Length | 1.5 ft |
Length | 18" (Wire) |
Details
Includes | 4-Way Flat Loop 18 in with Splice Connectors |
Material | Copper, Plastic, Rubber |
Standards | SAE J1128 |
Item | Wiring Kit |
Connection Type | 4-Way |
Type | 4-Flat Vehicle Connector |
Finish | Tin Plated Brass |
Features | 7.5A / Circuit, Extension or Cut Making the Desired Length to Match You Wiring Needs |
For Use With | Trailer |
Description
Wiring Kit, Connection Type 4-Way, For Use With Trailer, Material Copper, Plastic, Rubber, Wire Length 1.5 ft, Standards SAE J1128, Features 7.5A / Circuit, Extension or Cut Making the Desired Length to Match You Wiring Needs, Includes 4-Way Flat Loop 18 in with Splice Connectors, Finish Tin Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Pressure Protection, Brake, Pr-4, 85 Psi, 1/4 Ports, Fixed Pressure (286500N)
- ACDELCO Element-A/Cl, A3246C (A3246C)
- AGS Anti Corrosion Battery Terminal Washers, Bag, 10 sets (BTW-10)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 100/box (BLFX-12)
- REESE Tow Ring, 8000 lb, 7-3/8 In (7024600)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7039100)
- REESE Safety Chain, 72in., Steel, Silver, REESE TOWPOWER (7007700)
- REESE Tow Hook, 7 3/4 In, For 2 In Receivers (7024400)
- REESE Motor Support Bracket (7015600)
- REESE Safety Chain, 5000 lb., 36 In (7007600)
- RUGGED RIDGE RECEIVER HITCH D-RING, ALL 2 RECEIVER HITCH BOXES (HITCH PIN NOT INCLUDED) (11234.01)
- Reese Towing Rings, Hooks & Tow Eyes