Shop All Trailer & Towing Accessories
Reese
Weight Distributing Kits, 10,000 lb
Mfr # 66020
Zoro # G6134021
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Features Easy to Use Adjusting Blocks for Easier and Faster Ball Mount Adjustment, One Piece Cast Head, Snap Up Brackets and Chains
- Tongue Capacity 600 lb
- Includes Cast Head, Chains, Snap Up Brackets
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 66020
- Zoro # G6134021
- UPC # 042899004301
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Height | 10 in |
Fits Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Shank Diameter | 1 1/4 in |
Overall Width | 22 in |
Overall Length | 36 in |
Hole Diameter | 1 1/4 in |
Details
Finish | Powder Coated |
Item | Weight Distributing Kits |
Features | Easy to Use Adjusting Blocks for Easier and Faster Ball Mount Adjustment, One Piece Cast Head, Snap Up Brackets and Chains |
Tongue Capacity | 600 lb |
Includes | Cast Head, Chains, Snap Up Brackets |
For Use With | Trailer and Tow Vehicle |
Capacity GVW | 10,000 lb |
Standards | SAE J684 |
Product Type | Weight Distributing Kits |
Gross Vehicle Weight Capacity | 6,000 lb |
Vehicle Class | III, IV, V |
Description
Weight Distributing Kits, Product Type Weight Distributing Kits, For Use With Trailer and Tow Vehicle, Gross Vehicle Weight Capacity 6,000 lb, Tongue Capacity 600 lb, Vehicle Class III, IV, V, Overall Length 36 in, Overall Width 22 in, Finish Powder Coated, Height 10 in, Features Easy to Use Adjusting Blocks for Easier and Faster Ball Mount Adjustment, One Piece Cast Head, Snap Up Brackets and Chains, Includes Cast Head, Chains, Snap Up Brackets, Diameter Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34644)
- CRAFTSMAN Fluid Extractor (CMMT98350)
- TIMKEN Wheel Bearing, 33205 (33205)
- MARINE Big Hatch Holder (MO336892)
- REESE Coupler Lock, Adjustable (7057330)
- REESE Reese 500187 Bulldog A-Frame Jack with Powered Drive - Black (500187)
- REESE Breakaway System, REESE TOWPOWER (50-85-313)
- REESE Bent Pin Receiver Lock, Class V, Chrome, REESE TOWPOWER (7033300)
- REESE Draw Bar, 6000 lb, 9 In, Reese Towpower (7060800)
- REESE Reese 49150 Goose Box Safety Chain Kit (49150)
- SEA-DOG Brass Plated Coupler Lock - 2 Piece (751030-1)
- Reese Trailer & Towing Accessories