Shop All Boat Rails & Fittings
This Product is Discontinued
Reese
Walk Ramp (Discontinued)
Mfr # 7019700
Zoro # G6183082
This Product is Discontinued
Key Features
- Width 9 3/4 in
- Length 36 in
- For Use With Trailer and Tow Vehicle
- Features Complete with Mounting Hardware, Keeps User Dry When Launching Boat, No Drill, Reese Towpower Marine Launch and Load Walk Ramp, Rust Resistant Ramp Attaches to Trailer Tongue or Side Rails, Self Adhesive Non-Slip Pads
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7019700
- Zoro # G6183082
- UPC # 042899004073
- Country of Origin China
- Category Boat Rails & Fittings
Dimensions
Width | 9 3/4 in |
Length | 36 in |
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Walk Ramp |
For Use With | Trailer and Tow Vehicle |
Features | Complete with Mounting Hardware, Keeps User Dry When Launching Boat, No Drill, Reese Towpower Marine Launch and Load Walk Ramp, Rust Resistant Ramp Attaches to Trailer Tongue or Side Rails, Self Adhesive Non-Slip Pads |
Product Type | Walk Ramp |
Description
Walk Ramp, Product Type Walk Ramp, For Use With Trailer and Tow Vehicle, Gross Vehicle Weight Capacity Not Applicable, Tongue Capacity Not Applicable, Vehicle Class Not Applicable, Overall Length 36 in, Overall Width 9 3/4 in, Finish Not Applicable, Height 1 in, Features Complete with Mounting Hardware, Keeps User Dry When Launching Boat, No Drill, Reese Towpower Marine Launch and Load Walk Ramp, Rust Resistant Ramp Attaches to Trailer Tongue or Side Rails, Self Adhesive Non-Slip Pads
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.