Shop All Trailer Hitches
This Product is Discontinued
Reese
Under Bed Gooseneck Hitch, Steel (Discontinued)
Mfr # 6300
Zoro # G4441694
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tongue Weight (Lb.) 7,500
- Vehicle All Trailers
- Drilling Required Yes
- Model Year All
- Max. Weight Distribution (Lb.) 2500/25,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 6300
- Zoro # G4441694
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Ball Diameter | 2 5/16 in |
Overall Length | 14 2/5 in |
Overall Width | 12 9/10 in |
Overall Height | 3 4/5 in |
Details
Item | Under Bed Gooseneck Hitch |
Tongue Weight (Lb.) | 7,500 |
Vehicle | All Trailers |
Drilling Required | Yes |
Model Year | All |
Max. Weight Distribution (Lb.) | 2500/25,000 |
Construction | Steel |
Capacity GVW (Lb.) | 7,500 |
Finish | Powder Coated |
Tongue Capacity | 7,500 lb |
Includes | Safety Chain Loops |
Material | Steel |
Resistance Properties | Corrosion-Resistant |
Vehicle Model Year | Universal |
Gross Vehicle Weight Capacity | 30,000 lb |
Gross Trailer Weight Capacity | 30,000 lb |
Hitch Style | Above the Bed |
Weight | 37.35 lb |
Ball Storage | Removable |
Description
Under Bed Gooseneck Hitch, Hitch Style Above the Bed, Ball Storage Removable, Gross Trailer Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Tongue Capacity 7,500 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Overall Length 14 2/5 in, Overall Width 12 9/10 in, Overall Height 3 4/5 in, Vehicle Make/Model/Year Not Applicable, Includes Safety Chain Loops, Weight 37.35 lb, Resistance Properties Corrosion-Resistant, Drilling Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.