Shop All Trailer Jacks & Accessories
Reese
Tubular Swivel Jack, 10" Lift Range
Mfr # 7079500
Zoro # G1610635
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Topwind
- Adjustment Range 10 in
- Load Capacity 5,000 lb
- Lift Range 10 in
- Base Footplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7079500
- Zoro # G1610635
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Diameter | 2 1/4 in |
Max. Lift Height | 1 ft 1-1/2 in |
Overall Height | 18 in |
Retracted Length | 11 3/16 in |
Minimum Lift Height | 1 ft 9 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Extended Length | 10 in |
Description
Topwind Tubular Swivel Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 1 ft 9 in, Handle Type Topwind, Mounting Type Weld-On Tubular Mount, Gear Travel 10 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 5,000 lb, Extended Length 10 in, Retracted Length 11 3/16 in, Jack Type Topwind Trailer Jack, Adjustment Range 10 in, Base Footplate, Construction Steel, Diameter 2 1/4 in, Features Ergonomic Design, Finish Zinc (Inner Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Magnet Mount (MM100)
- KEN-TOOL SLACK ADJUSTER TOOL (KT33205)
- GATES Accessory Drive Belt Tensioner Assembly, 38504 (38504)
- RONSTAN Stand-up Base S55 BB & RT Orbit Blocks (RF2455)
- REESE Jack, 5000 lb. (HD50000101)
- REESE Jack, 5000 lb. (175000)
- REESE BULLDOG Trailer Jack, 2000 lb Lifting (158486)
- REESE Drop Leg Pull Pin, For Use With Jack (500377)
- REESE Reese 190754 Bulldog Square Sidewinder Jack - 15" Travel, 8000 lbs. (190754)
- REESE Topwind Jack, 10" Lift Range (7078700)
- TRI-LYNX Tri-Lynx 00015 Lynx Levelers - 10 Pack (00015)
- Reese Trailer Jacks & Accessories