Shop All Trailer & Towing Accessories
Reese
Tri Ball Mount, 1 7/8, 2, And 2 5/16 In
Mfr # 21512
Zoro # G0393416
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Class) III/IV
- Capacity GVW 2000/6000/10,000 lb
- Type III/IV
- Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball
- Drop 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21512
- Zoro # G0393416
- UPC # 042899150190
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 8 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Overall Length | 8 in |
Compatible Hitch Size | 2 in |
Details
Type (Class) | III/IV |
Capacity GVW | 2000/6000/10,000 lb |
Type | III/IV |
Includes | 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball |
Drop | 0 in |
Rise | 0 in |
Item | Tri Ball Mount |
Features | Eliminate Carrying Extra Bars for Different Trailer |
For Use With | Trailer and Towing Vehicles |
Finish | Powder Coated |
Tongue Capacity | 200 lb; 600 lb; 1,000 lb |
Vehicle Class | IV |
Mount w/ Hitch Ball Style | Non-Adjustable |
Weight | 1.4 lb |
Gross Vehicle Weight Capacity | 10,000 lb |
Ball Mount Style | Ball Mounts with Hitch Ball |
Pin Hole to Hitch Ball Distance | 8 in |
Material | Steel |
Description
Tri Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class IV, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Vehicle Weight Capacity 10,000 lb, Pin Hole to Hitch Ball Distance 8 in, Material Steel, Finish Powder Coated, Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball, Weight 1.4 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 0 in, Rise 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (ZXED2)
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 45 deg. (45-275 X 10)
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- WESTWARD Parts Washer, 40 Gal, L 41 45/64 In (4KTV8)
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- REESE Receiver Lock, 5/8 and 1/2 In. Bent, Reese Towpower (7054430)
- REESE Tow And Store Anti-Theft Lock Set (7014700)
- REESE Receiver Lock, Class III, IV, Chrome Plated (7006500)
- REESE Ball And Pintle, 2 In (7411620)
- REESE Trailer Ball, 6000 lb., Stainless Steel, REESE TOWPOWER (7011320)
- TIE DOWN MARINE Guide-Roller Side, #86106 (86106)
- Reese Trailer & Towing Accessories