Reese

Tri-Ball Ball Mount, 1 7/8, 2, 2 5/16 In (Discontinued)


This Product is Discontinued
Shop for all Trailer Hitch Balls

Key Features

  • Ball Dia. (In.) 1-7/8, 2, and 2-5/16
  • Shank Length (In.) 8
  • Capacity GVWR (Lb.) 2000/200, 10,000/1000, 16,000/1600
  • Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball
  • Type (Class) III/IV
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Ball Dia. (In.) 1-7/8, 2, and 2-5/16
Shank Length (In.) 8
Length 8 in
Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in
Compatible Hitch Size 2 in
Overall Length 8 in

Description

Tri Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class V, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Vehicle Weight Capacity 16,000 lb, Pin Hole to Hitch Ball Distance 8 in, Material Steel, Finish Powder Coated, Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball, Weight 18.4 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 0 in, Rise 0 in, For Use With Trailer and Towing Vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products