Shop All Turn Signal Lights, and Side Marker Lights
Reese
Trailer Wiring Adapter, Black, 2-7/8" W
Mfr # 8536900
Zoro # G1185324
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Connection 6-Way Pin
- Finish Unfinished
- Trailer Connection 4-Way Flat
- Includes LED Continuity Indicator
- Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 8536900
- Zoro # G1185324
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width | 2 7/8 in |
Length | 1 7/8 in |
Height | 7 in |
Overall Width | 2 7/8 in |
Overall Length | 1 7/8 in |
Details
Item | Trailer Wiring Adapter |
Vehicle Connection | 6-Way Pin |
Finish | Unfinished |
Trailer Connection | 4-Way Flat |
Includes | LED Continuity Indicator |
For Use With | Towing Vehicle |
Color | Black |
Features | 16 Gauge, 6 ft Full Extension, Backup Alarms, Molded Design, Abrasion Resistant Coiled Cable, Ideal for Marine Applications, LED Circuit Testers, Shielded-Coiled Cables, Stretches with the Movement of the Vehicle, Tin Plated Terminals |
Material | Plastic |
Standards | SAE J1128, SAE J1239, SAE J560, SAE J928 |
Sub-Category | Trailer Lighting Kit |
Working Torque | 1 |
Product Type | Trailer Wiring Adapter |
Description
Trailer Wiring Adapter, Product Type Trailer Wiring Adapter, For Use With Towing Vehicle, Trailer Connection 4-Way Flat, Vehicle Connection 6-Way Pin, Material Plastic, Color Black, Height 7 in, Overall Width 2 7/8 in, Overall Length 1 7/8 in, Standards SAE J1128, SAE J1239, SAE J560, SAE J928
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT TIRE, 4.10/3.50 -6, 4PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT342)
- MEGUIARS #54 Boat Wash Gel - 16oz (M5416)
- MONROE Load Adjusting Shock Absorber, 58653 (58653)
- ACDELCO Spark Plug, R45Xls (R45XLS)
- REESE Combo Connector, 7-Way RV And 4-Flat (74682)
- REESE Coiled Adapter, 7-Way Blade To 4-Flat (74686)
- REESE Adapter 4-Way Flat to 7-Way (85343)
- REESE Trailer Wiring Adapter, Black, 5-5/8" H (8536200)
- REESE Adapter 7-Way to 5-Way, Coiled (85360)
- REESE 7-Way Blade To 4-Flat Wiring Adapter (78116)
- KC HILITES PRO6; GRAVITY LED SINGLE MNT WIDE-40 SYS (PR) (91305)
- Reese Turn Signal Lights, and Side Marker Lights