Shop All Trailer Jacks & Accessories
Reese
Trailer Jack Tubular Swivel, 1500 lb
Mfr # XPD15L0101
Zoro # G6177796
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 1,500 lb
- Static Load Capacity 1,500 lb
- Handle Sidewind
- Features Designed to be Used with Marine and Utility Trailers
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # XPD15L0101
- Zoro # G6177796
- UPC # 042899004677
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Retracted Length | 13 1/8 in |
Dia. | 2 1/4 in |
Overall Height | 26 1/2 in |
Max. Lift Height | 2 ft 1-7/64 in |
Wheel Diameter | 6 in |
Diameter | 2 1/4 in |
Extended Length | 25 1/8 in |
Maximum Lift Height | 2 ft 1 1/8 in |
Minimum Lift Height | 1 ft |
Description
Trailer Jack Tubular Swivel, Number of Wheels 1, Static Load Capacity 1,500 lb, Maximum Lift Height 2 ft 1 1/8 in, Minimum Lift Height 1 ft, Handle Type Sidewind, Mounting Type Bolt-On Bracket Swivel, Gear Travel 12 in, Load Capacity 1,500 lb, Maximum Lifting Capacity 1,500 lb, Extended Length 25 1/8 in, Retracted Length 13 1/8 in, Jack Type Sidewind Trailer Jack, Adjustment Range 12 in, Base 6 in Dual Wheel, Construction Steel, Diameter 2 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- OCCUNOMIX Seat Belt Cover, Hi-Vis, Orange (LUX-900-O)
- SEA DOG Knob-Steerng Wheel S/S W/Nylon, #230107-1 (230107-1)
- WEATHERTECH Front FloorLiner (4416931)
- REESE Reese 190754 Bulldog Square Sidewinder Jack - 15" Travel, 8000 lbs. (190754)
- REESE Jack Accessories, 2000-5000 lb. (018098)
- REESE Reese 7000100 Tire Chocks - Pair (7000100)
- REESE Lunette Ring, Adjustable, 2 1/2 In. Dia, REESE TOWPOWER (63022)
- REESE Tubular Swivel Jack, 10" Lift Range (7079500)
- REESE Jack, 5000 lb. (HD50000101)
- BAL BAL 29020B A-Frame Model Tongue Jack - 1,000 lb. / Topwind (29020B)
- Reese Trailer Jacks & Accessories