Shop All Trailer Hitches
This Product is Discontinued
Reese
Trailer Hitch, Class III, 7000 GVW Lb. (Discontinued)
Mfr # 37094
Zoro # G5727653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Features 2" Square Receiver Tube Opening; Metal Shield Finish
- Max. Weight Distribution (Lb.) 1200/12,000
- Tongue Weight (Lb.) 700
- Includes Collar and Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 37094
- Zoro # G5727653
- UPC # 016008041884
- Country of Origin China
- Category Trailer Hitches
Dimensions
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Width | 39 1/4 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 8 1/8 in |
Overall Length | 15 3/4 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 7,000 lb, Gross Vehicle Weight Capacity 7,000 lb, Gross Towing Weight Capacity 7,000 lb, Tongue Weight 700 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 15 3/4 in, Overall Width 39 1/4 in, Overall Height 8 1/8 in, Number of Mounting Holes 12, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.