Shop All Trailer Hitches
This Product is Discontinued
Reese
Trailer Hitch, Class III, 6000 GVW Lb., Width: 43" (Discontinued)
Mfr # 51081
Zoro # G5604584
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Steel
- For Use With Trucks, Vans and Sport Utility Vehicles
- Length 25.4"
- Width 43"
- Receiver 2 in Receiver Opening Round Tube Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 51081
- Zoro # G5604584
- UPC # 742512510812
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Length | 25.4" |
Width | 43" |
Size | 2" (Receiver) |
Mounting Hole Diameter | 1/2 in |
Overall Height | 8 1/8 in |
Overall Length | 25 3/8 in |
Overall Width | 43 in |
Hitch Size | 2 in Receiver Opening Round Tube Hitch |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class IV, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 25 3/8 in, Overall Width 43 in, Overall Height 8 1/8 in, Number of Mounting Holes 8, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.